Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN PLUG

  • Mfr # KPT06B145PX

  • Zoro # G607569259


product price: $40.69
/ea

Key Features

Shell Color
Olive Drab
No. of Contacts
12
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B145PX
Zoro #
G607569259
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Color
Olive Drab
No. of Contacts
12
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Rotation Angle
92
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Contacts Supplied
Yes
Mounting Type
Cable
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
14-12
Connector Style
Plug
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Amperage Rating
13A
Operating Voltage DC
1275
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.