Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN PLUG

  • Mfr # KPT06F145PXF42

  • Zoro # G607568931


product price: $27.69
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Rotation/Keying
X
Contact Mating Life
500
No. of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F145PXF42
Zoro #
G607568931
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Rotation/Keying
X
Contact Mating Life
500
No. of Contacts
12
Contact Plating
50 microinches Gold Plate on Activated Area
Rotation Angle
92
Connector Style
Plug
Sealing
IP67
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Shell Color
Olive Drab
Amperage Rating
13A
Connector Type
Circular
Mounting Type
Cable
Service Rating
I
Orientation
Straight
Insert Arrangement
14-12
Contact Material
Copper Alloy
Termination Method
Solder
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.