Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN PLUG

  • Mfr # KPT08A145P

  • Zoro # G507568970


product price: $69.89
/ea

Key Features

Orientation
Right Angle
Amperage Rating
13A
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A145P
Zoro #
G507568970
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Orientation
Right Angle
Amperage Rating
13A
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Grommet & Seals Material
Neoprene
Service Rating
I
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Type
Connector Circular
Contact Mating Life
500
Operating Voltage DC
1275
Contact Material
Copper Alloy
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
14-12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Connector Style
Plug
Operating Voltage AC V RMS Max
1000
No. of Contacts
12
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.