Zoro Homepage

KPT 5C 516 PIN PLUG

  • Mfr # KPT2E145PDV

  • Zoro # G707569142


product price: $67.35
/ea

Key Features

No. of Contacts
12
Contacts Supplied
Yes
Termination Method
PCB
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT2E145PDV
Zoro #
G707569142
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

No. of Contacts
12
Contacts Supplied
Yes
Termination Method
PCB
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Service Rating
I
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Insert Rotation/Keying
Normal
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Arrangement
14-12
Operating Voltage DC
1275
Amperage Rating
13A
Contact Material
Copper Alloy
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.