Zoro Homepage

KPT 5C 516 PIN PLUG

  • Mfr # KPT6CG145P

  • Zoro # G707568817


product price: $43.79
/ea

Key Features

Operating Voltage DC
1275
Shell Color
Olive Drab
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT6CG145P
Zoro #
G707568817
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.