Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP EX PC CON

  • Mfr # KPT02A145PEXA206

  • Zoro # G207575612


product price: $52.19
/ea

Key Features

Sealing
IP67
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Termination Method
PCB
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A145PEXA206
Zoro #
G207575612
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Sealing
IP67
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Termination Method
PCB
Connector Style
Receptacle
Insert Material
Neoprene
Shielding
Yes
No. of Contacts
12
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
1275
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Service Rating
I
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Insert Arrangement
14-12
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.