Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT00B145P

  • Zoro # G807574350


product price: $35.55
/ea

Key Features

Endbell Type
Cable Clamp
Insert Material
Neoprene
Service Rating
I
Contact Size
5#16
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B145P
Zoro #
G807574350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Endbell Type
Cable Clamp
Insert Material
Neoprene
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Insert Arrangement
14-12
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Color
Black
Orientation
Straight
No. of Contacts
12
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
1275
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Connector Style
Receptacle
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.