Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT00E145PF42

  • Zoro # G207574318


product price: $22.69
/ea

Key Features

Termination Method
Solder
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E145PF42
Zoro #
G207574318
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Termination Method
Solder
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Contact Mating Life
500
Amperage Rating
13A
Contact Style
Pin
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Insert Arrangement
14-12
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Sealing
IP67
Service Rating
I
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
No. of Contacts
12
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.