Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT00F145PF42

  • Zoro # G707574450


product price: $22.69
/ea

Key Features

Shell Color
Black
Connector Style
Receptacle
Endbell Type
Cable Clamp
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F145PF42
Zoro #
G707574450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Color
Black
Connector Style
Receptacle
Endbell Type
Cable Clamp
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
No. of Contacts
12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Grommet & Seals Material
Neoprene
Service Rating
I
Termination Method
Solder
Orientation
Straight
Amperage Rating
13A
Operating Voltage DC
1275
Insert Arrangement
14-12
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.