Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT01B145P

  • Zoro # G307575642


product price: $43.85
/ea

Key Features

Contacts Supplied
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B145P
Zoro #
G307575642
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Material
Copper Alloy
No. of Contacts
12
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Service Rating
I
Insert Material
Neoprene
Endbell Type
Cable Clamp
Shielding
Yes
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Orientation
Straight
Connector Style
Receptacle
Insert Arrangement
14-12
Mounting Type
Cable
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.