Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT01E145PDN

  • Zoro # G207575698


product price: $62.55
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Pin
Insert Arrangement
14-12
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E145PDN
Zoro #
G207575698
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Pin
Insert Arrangement
14-12
Connector Type
Circular
Service Rating
I
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
No. of Contacts
12
Contact Mating Life
500
Sealing
IP67
Orientation
Straight
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Endbell Type
Heat Shrink
Contacts Supplied
Yes
Shell Color
Olive Drab
Amperage Rating
13A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.