Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT01J145PF97

  • Zoro # G507575558


product price: $31.15
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01J145PF97
Zoro #
G507575558
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Style
Receptacle
Mounting Type
Cable
Sealing
IP67
Insert Arrangement
14-12
Connector Type
Circular
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Insert Material
Neoprene
Service Rating
I
No. of Contacts
12
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.