Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT02A145PA206

  • Zoro # G407575641


product price: $24.99
/ea

Key Features

Contacts Supplied
Yes
No. of Contacts
12
Shell Material
Aluminum Alloy
Service Rating
I
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A145PA206
Zoro #
G407575641
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
Yes
No. of Contacts
12
Shell Material
Aluminum Alloy
Service Rating
I
Shell Color
Black
Operating Voltage AC V RMS Max
1000
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Insert Arrangement
14-12
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shielding
Yes
Connector Type
Circular
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Sealing
IP67
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.