Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT02E145PEX

  • Zoro # G407575405


product price: $50.39
/ea

Key Features

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E145PEX
Zoro #
G407575405
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Connector Type
Circular
Shell Material
Aluminum Alloy
No. of Contacts
12
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Normal
Insert Arrangement
14-12
Contact Style
Pin
Shielding
Yes
Specification
MIL-DTL-26482
Sealing
IP67
Grommet & Seals Material
Neoprene
Termination Method
PCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.