Zoro Homepage

KPT 5C 516 PIN RECP

  • Mfr # KPT02E145PWA206

  • Zoro # G007575409


product price: $24.99
/ea

Key Features

Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
12
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E145PWA206
Zoro #
G007575409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
12
Operating Voltage DC
1275
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Service Rating
I
Contact Mating Life
500
Insert Arrangement
14-12
Insert Material
Neoprene
Shell Color
Black
Amperage Rating
13A
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.