Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT02E145PX

  • Zoro # G007575393


product price: $23.25
/ea

Key Features

Contact Mating Life
500
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E145PX
Zoro #
G007575393
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Mating Life
500
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Rotation Angle
92
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-12
Contacts Supplied
Yes
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Shielding
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Service Rating
I
Amperage Rating
13A
Operating Voltage DC
1275
No. of Contacts
12
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.