Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT02E145PY

  • Zoro # G307575451


product price: $23.25
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E145PY
Zoro #
G307575451
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage AC V RMS Max
1000
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Termination Method
Solder
Amperage Rating
13A
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Receptacle
Insert Arrangement
14-12
Shielding
Yes
Rotation Angle
184
No. of Contacts
12
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Connector Circular
Service Rating
I
Contact Style
Pin
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
500
Insert Rotation/Keying
Y
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.