Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT02E145PZ

  • Zoro # G307575406


product price: $23.25
/ea

Key Features

Termination Method
Solder
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Contact Size
5#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E145PZ
Zoro #
G307575406
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Termination Method
Solder
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Rotation/Keying
Z
Specification
MIL-DTL-26482 Style
Insert Arrangement
14-12
Service Rating
I
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Orientation
Straight
No. of Contacts
12
Contact Mating Life
500
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Rotation Angle
273
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.