
KPT 5C 516 PIN RECP
Mfr # KPT04145P
Zoro # G707575402
product price: $31.15
/eaKey Features
Insert Arrangement
14-12
Contact Style
Pin
Connector Type
Circular
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT04145P
Zoro #
G707575402
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Arrangement
14-12
Contact Style
Pin
Connector Type
Circular
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Service Rating
I
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
No. of Contacts
12
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Termination Method
Solder
Mounting Type
Cable
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.