Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT04A145P

  • Zoro # G607575465


product price: $31.15
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04A145P
Zoro #
G607575465
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Insert Arrangement
14-12
Service Rating
I
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Termination Method
Solder
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Color
Olive Drab
Sealing
IP67
No. of Contacts
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.