Zoro Homepage

KPT 5C 516 PIN RECP

  • Mfr # KPTR02E145P

  • Zoro # G207575629


product price: $19.99
/ea

Key Features

Operating Voltage DC
1275
Service Rating
I
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Contact Size
5#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR02E145P
Zoro #
G207575629
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage DC
1275
Service Rating
I
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Insert Arrangement
14-12
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
No. of Contacts
12
Connector Style
Receptacle
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.