Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 SKT RECP

  • Mfr # KPT00E145SDZ

  • Zoro # G807517562


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Service Rating
II
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E145SDZ
Zoro #
G807517562
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Service Rating
II
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Connector Type
Circular
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Endbell Type
Heat Shrink - Shielded
Contact Mating Life
500
Shell Color
Black
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-5
Shielding
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
1275
No. of Contacts
5
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.