
KPT 5C 516 SKT RECP
Mfr # KPT02A145SEWA206
Zoro # G907517752
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A
No. of Contacts
5
Shell Color
Black
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02A145SEWA206
Zoro #
G907517752
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.