Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 61C 6120 PIN RECP

  • Mfr # KPT01B2461PF42

  • Zoro # G807576286


product price: $59.59
/ea

Key Features

Endbell Type
Cable Clamp
Contact Style
Pin
Service Rating
I
Contact Size
61#20
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B2461PF42
Zoro #
G807576286
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Endbell Type
Cable Clamp
Contact Style
Pin
Service Rating
I
Connector Type
Circular
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contacts Supplied
Yes
Orientation
Straight
Connector Style
Receptacle
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Insert Arrangement
24-61
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Contact Material
Copper Alloy
Termination Method
Solder
No. of Contacts
61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.