Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 61C 6120 PIN RECP

  • Mfr # KPT01F2461PF42

  • Zoro # G007576321


product price: $59.59
/ea

Key Features

Shielding
Yes
Contact Size
61#20
Endbell Type
Cable Clamp
Insert Arrangement
24-61
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F2461PF42
Zoro #
G007576321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Shielding
Yes
Endbell Type
Cable Clamp
Insert Arrangement
24-61
Mounting Type
Cable
Contacts Supplied
Yes
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
61
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Orientation
Straight
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Color
Olive Drab
Amperage Rating
13A
Contact Style
Pin
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Connector Type
Circular
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.