Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 61C 6120 PIN RECP

  • Mfr # KPT02E2461PEW

  • Zoro # G907576735


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Arrangement
24-61
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2461PEW
Zoro #
G907576735
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Arrangement
24-61
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
PCB
Connector Type
Circular
Operating Voltage DC
850
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
No. of Contacts
61
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Service Rating
I
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.