Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 61C 6120 PIN RECP

  • Mfr # KPT02E2461PEX

  • Zoro # G607576752


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Insert Arrangement
24-61
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2461PEX
Zoro #
G607576752
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Operating Voltage DC
850
Insert Arrangement
24-61
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
No. of Contacts
61
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
I
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Amperage Rating
13A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Termination Method
PCB
Specification
MIL-DTL-26482
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.