Zoro Homepage

KPT 61C 6120 PIN RECP

  • Mfr # KPT02E2461PWEX

  • Zoro # G407576730


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Rotation Angle
90
Insert Rotation/Keying
W
Insert Material
Neoprene
No. of Contacts
61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2461PWEX
Zoro #
G407576730
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.