Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 61C 6120 SKT RECP

  • Mfr # KPT02E2461SWEW

  • Zoro # G807519238


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Contact Size
61#20
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shielding
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2461SWEW
Zoro #
G807519238
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shielding
Yes
Sealing
IP67
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
PCB
Service Rating
I
Contact Style
Socket
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
61
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Operating Voltage DC
850
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Rotation Angle
90
Insert Rotation/Keying
W
Connector Type
Circular
Insert Arrangement
24-61
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.