Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 61C 6120 SKT RECP

  • Mfr # KPT02E2461SXEW

  • Zoro # G907519312


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2461SXEW
Zoro #
G907519312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Insert Rotation/Keying
X
Contacts Supplied
Yes
Operating Voltage DC
850
Sealing
IP67
Insert Arrangement
24-61
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
No. of Contacts
61
Specification
MIL-DTL-26482
Connector Style
Receptacle
Termination Method
PCB
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Service Rating
I
Contact Style
Socket
Connector Type
Circular
Contact Material
Copper Alloy
Rotation Angle
180
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.