Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 61C 6120 SKT RECP

  • Mfr # KPT04A2461S

  • Zoro # G007519397


product price: $70.19
/ea

Key Features

Specification
MIL-DTL-26482
No. of Contacts
61
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04A2461S
Zoro #
G007519397
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Specification
MIL-DTL-26482
No. of Contacts
61
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Service Rating
I
Shielding
Yes
Mounting Type
Cable
Operating Voltage DC
850
Insert Material
Neoprene
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Insert Arrangement
24-61
Sealing
IP67
Connector Type
Circular
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.