
KPT 6C 620 PIN PLUG
Mfr # KPT05106P
Zoro # G907570993
product price: $20.25
/eaKey Features
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT05106P
Zoro #
G907570993
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
13A
Service Rating
I
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Termination Method
Solder
Insert Arrangement
45205
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.