Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN PLUG

  • Mfr # KPT05A106PW

  • Zoro # G907571112


product price: $20.25
/ea

Key Features

Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Specification
MIL-DTL-26482
Rotation Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A106PW
Zoro #
G907571112
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Specification
MIL-DTL-26482
Rotation Angle
90
Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Circular
Contact Mating Life
500
Sealing
IP67
Connector Style
Plug
Shielding
Yes
Service Rating
I
Insert Arrangement
45205
Contacts Supplied
Yes
No. of Contacts
6
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Color
Olive Drab
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.