Zoro Homepage

KPT 6C 620 PIN PLUG

  • Mfr # KPT06A106PW

  • Zoro # G707570872


product price: $35.45
/ea

Key Features

No. of Contacts
6
Insert Rotation/Keying
W
Mounting Type
Cable
Shell Material
Aluminum Alloy
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A106PW
Zoro #
G707570872
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

No. of Contacts
6
Insert Rotation/Keying
W
Mounting Type
Cable
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Insert Arrangement
45205
Contact Style
Pin
Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Connector Type
Connector Circular
Endbell Type
Threaded - UNEF - Ext
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Service Rating
I
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Rotation Angle
90
Termination Method
Solder
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.