Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN PLUG

  • Mfr # KPT06E106PDN

  • Zoro # G407570813


product price: $56.45
/ea

Key Features

Insert Material
Neoprene
Shielding
Yes
Contact Size
6#20
Sealing
IP67
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E106PDN
Zoro #
G407570813
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Insert Material
Neoprene
Shielding
Yes
Sealing
IP67
Termination Method
Solder
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Insert Arrangement
45205
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Rotation/Keying
Normal
No. of Contacts
6
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Endbell Type
Heat Shrink
Contact Style
Pin
Operating Voltage DC
850
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Material
Copper Alloy
Connector Style
Plug
Contacts Supplied
Yes
Service Rating
I
Specification
MIL-DTL-26482
Connector Type
Circular
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.