Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN PLUG

  • Mfr # KPT06E106PDNSB1

  • Zoro # G607570804


product price: $74.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Connector Type
Circular
Orientation
Straight
Termination Method
Solder
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E106PDNSB1
Zoro #
G607570804
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Grommet & Seals Material
Neoprene
Connector Type
Circular
Orientation
Straight
Termination Method
Solder
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
No. of Contacts
6
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Material
Copper Alloy
Connector Style
Plug
Endbell Type
Heat Shrink
Insert Arrangement
45205
Contact Mating Life
500
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Pin
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Operating Voltage DC
850
Specification
MIL-DTL-26482
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.