Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN PLUG

  • Mfr # KPT06E1098PDN

  • Zoro # G607571108


product price: $71.19
/ea

Key Features

Contact Mating Life
500
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1098PDN
Zoro #
G607571108
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Contact Mating Life
500
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
No. of Contacts
6
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Insert Arrangement
36069
Contacts Supplied
Yes
Mounting Type
Cable
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Shielding
Yes
Service Rating
I
Amperage Rating
13A
Endbell Type
Heat Shrink
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.