Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN PLUG

  • Mfr # KPT06E1098PYDZ

  • Zoro # G707571206


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Rotation Angle
240
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1098PYDZ
Zoro #
G707571206
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Voltage DC
850
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Rotation Angle
240
Insert Rotation/Keying
Y
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
No. of Contacts
6
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Service Rating
I
Insert Arrangement
36069
Mounting Type
Cable
Endbell Type
Heat Shrink - Shielded
Sealing
IP67
Connector Style
Plug
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
MIL-DTL-26482
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.