Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN RECP

  • Mfr # KPT01E106PDN

  • Zoro # G507578429


product price: $55.19
/ea

Key Features

Operating Voltage DC
850
Contact Size
6#20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E106PDN
Zoro #
G507578429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
No. of Contacts
6
Contacts Supplied
Yes
Orientation
Straight
Mounting Type
Cable
Contact Mating Life
500
Connector Style
Receptacle
Service Rating
I
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Shielding
Yes
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Material
Copper Alloy
Sealing
IP67
Endbell Type
Heat Shrink
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Solder
Insert Arrangement
45205
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.