Zoro Homepage

KPT 6C 620 PIN RECP

  • Mfr # KPT01E1098PYDZ

  • Zoro # G107572445


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1098PYDZ
Zoro #
G107572445
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.