Zoro Homepage

KPT 6C 620 PIN RECP

  • Mfr # KPT02E106PEX

  • Zoro # G007572279


product price: $29.99
/ea

Key Features

Shell Color
Olive Drab
Connector Style
Receptacle
Contact Style
Pin
Contact Size
6#20
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E106PEX
Zoro #
G007572279
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Color
Olive Drab
Connector Style
Receptacle
Contact Style
Pin
Service Rating
I
Amperage Rating
13A
Insert Arrangement
45205
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Operating Voltage DC
850
No. of Contacts
6
Insert Material
Neoprene
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.