
KPT 6C 620 PIN RECP
Mfr # KPT07A106PEW
Zoro # G707572593
product price: $71.85
/eaKey Features
Contact Plating
50 microinches Gold Plate
No. of Contacts
6
Mounting Type
Jam Nut - Rear Mount
Service Rating
I
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT07A106PEW
Zoro #
G707572593
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Contact Plating
50 microinches Gold Plate
No. of Contacts
6
Mounting Type
Jam Nut - Rear Mount
Service Rating
I
Connector Style
Receptacle
Contact Style
Pin
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
45205
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.