Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN RECP

  • Mfr # KPT07A106PEXA206

  • Zoro # G907572638


product price: $61.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shell Plating
Conductive Black Zinc Cobalt
Connector Style
Receptacle
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A106PEXA206
Zoro #
G907572638
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shell Plating
Conductive Black Zinc Cobalt
Connector Style
Receptacle
Shell Color
Black
Shielding
Yes
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Mounting Type
Jam Nut - Front Mount
Operating Voltage DC
850
No. of Contacts
6
Contact Plating
50 microinches Gold Plate
Service Rating
I
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Insert Arrangement
45205
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Sealing
IP67
Contact Style
Pin
Termination Method
PCB
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.