Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 SKT PLUG

  • Mfr # KPT05106SA206

  • Zoro # G907170308


product price: $24.69
/ea

Key Features

Amperage Rating
13A
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
45205
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05106SA206
Zoro #
G907170308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Amperage Rating
13A
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
45205
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
No. of Contacts
6
Service Rating
I
Specification
MIL-DTL-26482
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Termination Method
Solder
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.