
KPT 6C 620 SKT PLUG
Mfr # KPT05106SF26
Zoro # G807170330
product price: $13.25
/eaKey Features
Insert Arrangement
45205
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Connector Style
Plug
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT05106SF26
Zoro #
G807170330
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Insert Arrangement
45205
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Contact Style
Socket
No. of Contacts
6
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Amperage Rating
13A
Contact Mating Life
500
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.