Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 SKT PLUG

  • Mfr # KPT05E106S

  • Zoro # G507521692


product price: $19.15
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Size
6#20
Amperage Rating
13A
Connector Style
Plug
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E106S
Zoro #
G507521692
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Termination Method
Solder
Connector Type
Circular
Operating Voltage DC
850
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
45205
Mounting Type
Cable
Sealing
IP67
Shielding
Yes
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
No. of Contacts
6
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.