Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 SKT PLUG

  • Mfr # KPT06E106SF31

  • Zoro # G307170366


product price: $13.89
/ea

Key Features

No. of Contacts
6
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Style
Socket
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E106SF31
Zoro #
G307170366
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

No. of Contacts
6
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Mating Life
500
Mounting Type
Cable
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Orientation
Straight
Service Rating
I
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Connector Type
Circular
Termination Method
Solder
Specification
MIL-DTL-26482
Sealing
IP67
Insert Arrangement
45205
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.