Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 SKT PLUG

  • Mfr # KPT06E106SF42

  • Zoro # G107521504


product price: $20.39
/ea

Key Features

Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Termination Method
Solder
Mounting Type
Cable
Insert Arrangement
45205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E106SF42
Zoro #
G107521504
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Termination Method
Solder
Mounting Type
Cable
Insert Arrangement
45205
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Connector Style
Plug
Amperage Rating
13A
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
No. of Contacts
6
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shielding
Yes
Sealing
IP67
Operating Voltage DC
850
Insert Material
Neoprene
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.