Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 SKT RECP

  • Mfr # KPT01E106SDN

  • Zoro # G707513602


product price: $52.65
/ea

Key Features

Specification
MIL-DTL-26482
Contact Size
6#20
Insert Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E106SDN
Zoro #
G707513602
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Specification
MIL-DTL-26482
Insert Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Endbell Type
Heat Shrink
Insert Arrangement
45205
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
6
Sealing
IP67
Contacts Supplied
Yes
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Service Rating
I
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.