Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 SKT RECP

  • Mfr # KPT01E106SDNSB1

  • Zoro # G707513534


product price: $69.49
/ea

Key Features

Contact Mating Life
500
Contacts Supplied
Yes
Specification
MIL-DTL-26482
No. of Contacts
6
Contact Size
6#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E106SDNSB1
Zoro #
G707513534
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Contact Mating Life
500
Contacts Supplied
Yes
Specification
MIL-DTL-26482
No. of Contacts
6
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
13A
Contact Material
Copper Alloy
Orientation
Straight
Service Rating
I
Insert Arrangement
45205
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Sealing
IP67
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
850
Endbell Type
Heat Shrink
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.